Drum Dolly, 55 gal, 28.5 in L, Silver

  • Mfr # 240195

  • Zoro # G6594021


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 in
Overall Width
28 1/2 in
Material
304 Stainless steel
Color
Silver
Load Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240195
Zoro #
G6594021
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 in
Overall Width
28 1/2 in
Outside Dia.
24 in
Height
6 in
Inside Dia.
24 in
Caster Dia.
3 in
Caster Width
3 in
Outside Diameter
24 in
Caster Wheel Width
3 in
Caster Mounting Plate Size
2 1/8 in x 3 in
Overall Depth
28 1/2 in
Lip Height
5/8 in
Caster Mounting Height
3 in
Deck Height
6 in
For Maximum Container Height
60 in
Caster Wheel Dia.
3 in
For Maximum Container Diameter
24 in
Depth
6 in
Length
28.63 in

Details

Material
304 Stainless steel
Color
Silver
Load Capacity
900 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
Yes
Drum Capacity
55 gal
Number of Casters
4
Features
Adjustable Casters to Provide Stability
Dolly Capacity
900 lb
Caster Material
Zinc Plated
Non-Marking Casters/Wheels
No
Adjustment Type
Not Adjustable
Caster Wheel Bearings
Plain
Frame Gauge
9 ga
For Container Material
Steel
Caster Wheel/Tread Material
Rubber
Securing Mechanism
No Securing Mechanism
Caster Inside Bolt Hole Spacing
3 in x 3 in
Frame Material
Stainless Steel
Caster Outside Bolt Hole Spacing
3 in x 3 in
Weight
22 lb
Caster Frame Material
Steel
For Container Capacity
55 gal
Method of Construction
Welded
Deck Type
Open
Caster/Wheel Mounting Location
Standard
Deck Shape
Round
Caster Brake Type
No Caster Brake
Caster/Wheel Configuration
(4) Swivel
Includes Tilt Pedal
Without Tilt Pedal
For Cntnr Cap
55 gal
Rim Catch Type
Fixed

Description

Drum Dolly, Load Capacity 900 lb, For Cntnr Cap 55 gal, Deck Height 6 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 60 in, Adjustment Type Not Adjustable, Frame Material Stainless Steel, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.