Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER010SD-10

  • Zoro # G6602845


product price:  $6,385.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER010SD-10
Zoro #
G6602845
UPC #
-
Country of Origin
United States

Dimensions

Housing Length
24 1/2 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
9 11/16 in
Housing Depth
8 5/16 in
Controller Cord Length
6 ft
Lifting Hook Opening Width
1 3/16 in
Minimum Retracted Length
16 29/32 in
Body Length
24 1/2 in
Body Depth
8 5/16 in
Body Width
9 11/16 in
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
16 15/16 in
Motor HP
2.4 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Hook Mounted - No Trolley
Lubrication
Oil Bath
Control Cord
6 ft
Hz
60
Control
110V Push Button Control Pendant
Item
Electric Chain Hoist
Amps @ Low Volts
9.1 A
Thermal Protection
Included
Number of Speeds
2
Clutch
Friction
Classification
H4
Finish
Electrostatic Enamel
Reeving
1
Brake
DC Current
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Clutch Type
Friction Clutch
Duty Classification
H4
Headroom
16 29/32 in
Overload Protection Included
Yes
Chain Material
Alloy Steel
Number of Reeves
1
Current at Max. Voltage
4.5 A
Number of Load Chains
1
Brake Type
DC Current
Resistance Properties
Corrosion Resistant, Wear Resistant
For Outdoor Use
Yes
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
9.1 A
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Minimum Lift Speed
4.5 fpm
Maximum Lift Speed
28 fpm
Pendant IP Rating
IP65
Lifting Hook Material
Carbon Steel
Body Finish
Enamel
Maximum Lifting Capacity
2,000 lb
Controls
Push Button Pendant
Includes Brake
Brake Included
Chain Finish
Nickel Plated
Motor Horsepower
2 3/8 hp
Includes Clutch
Clutch Included
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Body Material
Aluminum
Programmable
Programmable by VFD
Starts and Stops per Hour
120, 240
Hoist IP Rating
IP55
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 16 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.