Men's 8-Inch Work Boot, 7 1/2 EE, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 7.5EE

  • Zoro # G6606238


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 7.5EE
Zoro #
G6606238
UPC #
014799930639
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Height
8 in
Heel Height
1/2 in
Footwear Width
EE
Overall Height
8 in
Size (PRINT)
7 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Shank Material
Fiberglass
Footwear Sole Pattern
Lug
Predominant Footwear Color
Brown
Static Dissipative
No
Footwear Shank Type
Fiberglass
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
ASTM Footwear Class
F2413-11 I/75 C/75
Puncture Resistant Insole
No
Insulated
No
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Non-Marking Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
0.23
Conductive
No
Metatarsal System
No
Standards
F2413-17ASTM
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
300 Degrees F
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
0.34
Wide Toe Cap
No
Footwear Style
8 in Work Boot
Non Metallic Upper
No
Toe Shape
Round
Last Number or Name
4258
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
0.63
Upper Boot Material
All Leather
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Electrical Hazard Rated
Yes
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Midsole Material
Rubber
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Style Family
8-Inch Work Boot
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Closure
Lace Up
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Insole Material
Foam, Polyurethane
Construction
Welted
Maximum Heat Rating (PRINT)
300 Degrees F
Insole Material (PRINT)
Foam, Polyurethane
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.