Men's 8-Inch Work Boot, 7 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 7D

  • Zoro # G6606667


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-4378 7D
Zoro #
G6606667
UPC #
014799930608
Country of Origin
United States

Dimensions

Size
7
Width
D
Height
8 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Insulated
No
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Dry
0.63
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Completely Non Metallic
No
Standards
F2413-17ASTM
Satra Slip Test Results- Dairy Tile Oily
0.23
Shank Material
Fiberglass
Footwear Sole Pattern
Lug
Wide Toe Cap
No
Metatarsal Guard
No
Non Metallic Upper
No
Non-Marking Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.34
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Fiberglass
Conductive
No
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Style
8 in Work Boot
Upper Boot Material
All Leather
Last Number or Name
4258
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Midsole Material
Rubber
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Toe Cap Material
Steel
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Insole Material
Foam, Polyurethane
Style Family
8-Inch Work Boot
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam, Polyurethane
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.