Men's Wellington Boot, 11, Composite Toe, 11 in H, Brown, A7876

  • Mfr # A7876

  • Zoro # G6608837


product price:  $138.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
W
Style Number
A7876
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7876
Zoro #
G6608837
UPC #
617420115162
Country of Origin
China

Dimensions

Size
11
Width
W
Footwear Width
W
Height
11 in
Heel Height
1/2 in
Overall Height
11 in
Size (PRINT)
11

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7876
Upper Boot Material
All Leather
Waterproof
Yes
Insole System
Removable Dual Density PU Cushion Insert
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Outsole Material
Rubber
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Welt
Waterproof Type
Full Bootie
Standards
ASTM 2413-11
Insulated
No
Shank Material
Plastic
Non-Marking Sole
No
Ninety Degree Heel
Yes
Footwear Style
Wellington Boot
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
1.00
Footwear Closure Type
Pull On
Removable Insole
Yes
Footwear Sole Pattern
Low profile High surface contact
Mark II Slip Test Results- Dairy Tile Oily
0.50
Footwear Shank Type
Plastic
Last Number or Name
A7876
Predominant Footwear Color
Brown
Conductive
No
Non Metallic Upper
Yes
Max. Heat Rating
100 Degrees F
Static Dissipative
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Oil Resisting Sole
Yes
Midsole Material
Polyurethane
Insulation Type
None
Wide Toe Cap
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof, Wide Toe Cap
Upper Material
Leather
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.5
Closure
Pull On
Maximum Heat Rating
100 Degrees F
All-Leather Upper
Yes
Style Family
Wellington Boot
Toe Cap Material
Composite
Insole Technology
Cushioned Footbed, Dual Density, Removable
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
1
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh, Nylon
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number A7876, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.