Men's 8-Inch Work Boot, 10 1/2, Composite Toe, 8 in H, Brown, CA5589

  • Mfr # CA5589

  • Zoro # G6610298


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5589
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA5589
Zoro #
G6610298
UPC #
726363661268
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
10 1/2

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5589
Upper Boot Material
All Leather
Waterproof
Yes
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Upper Material Description
Leather
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Shank Material
Non-Metallic
Non Metallic Upper
No
Toe Shape
Round
Insulated
No
Footwear Style
8 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Non-Marking Sole
No
Insole System
Removable
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Oil Resisting Sole
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.65
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Mark II Slip Test Results- Dairy Tile Oily
0.27
Last Number or Name
Cathode
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Chemical Resisting Sole
No
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Static Dissipative
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Brown
Safety Criteria
Better Slip-Resistance, Composite Toe, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.27
Style Family
8-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.65
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.81
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.