Cyclone .35Mm Pvc Nylon Pvc Elastic W, L, PVC/Nylon, 31" Inseam, 48" Waist, Yellow, L

  • Mfr # 400PWL

  • Zoro # G3302805


product price:  $10.55
/ea

Key Features

Color
Yellow
Size
L
Material
PVC/Nylon
Inseam
31"
Features
Wavelock Pattern Nylon Between Two Layers of PVC that Gives it Great Rip Resistance and Abrasion Resistance; 0.35mm Thickness
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400PWL
Zoro #
G3302805
UPC #
45143400737
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
48"
Thickness
0.35 mm

Details

Item
Cyclone .35Mm Pvc Nylon Pvc Elastic W,L
Color
Yellow
Material
PVC/Nylon
Inseam
31"
Features
Wavelock Pattern Nylon Between Two Layers of PVC that Gives it Great Rip Resistance and Abrasion Resistance; 0.35mm Thickness

Description

Cyclone .35Mm Pvc Nylon Pvc Elastic W,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.