Electric Chain Hoist, 250 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP001HD-20 / 460v

  • Zoro # G6611227


product price:  $5,367.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP001HD-20 / 460v
Zoro #
G6611227
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
21 in
Housing Depth
6 5/8 in
Housing Width
12 5/8 in
Body Length
21 in
Trolley Wheel Diameter
3 1/5 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Maximum Lifting Length
20 ft
Body Width
12 5/8 in
Controller Cord Length
16 ft
Minimum Retracted Length
15 19/32 in
Body Depth
6 5/8 in
Minimum Radius Curve
43 5/16 in
For Min. Beam Flange Width
2 9/32 in
For Minimum Beam Height
3 in
For Max. Beam Flange Width
4 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
55/9 fpm
Load Capacity
250 lb
Min. Between Hooks
15 5/8 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction Clutch
Brake
Electromagnetic
Thermal Protection
Included
Control
110v
Fits Beam Flange W
2-1/4 in to 4 in
Item
Electric Chain Hoist
Classification
H4
Number of Speeds
2
Trolley Configuration
Push Trolley
Amps @ Low Volts
1.8 A
Reeving
1
Lubrication
Oil Bath
Control Cord
16 ft
Finish
Electrostatic Enamel
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Lifting Hook Material
Carbon Steel
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
55 fpm
Chain Grade
Grade 80
Chain Finish
Nickel Plated
Body Material
Aluminum
Starts and Stops per Hour
120, 240
Number of Load Chains
1
Maximum Lifting Capacity
250 lb
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Current at Min. Voltage
3.6 A
Duty Classification
H4
Current at Max. Voltage
1.8 A
Mount Type
Push Trolley
Chain Material
Alloy Steel
Clutch Type
Friction Clutch
Controls
Push Button Pendant
Overload Protection Included
Yes
Number of Reeves
1
Trolley Wheel Material
Steel
Body Finish
Enamel
Programmable
Programmable by VFD
Minimum Lift Speed
9 fpm
For Outdoor Use
Yes
Brake Type
DC Current
Includes Brake
Brake Included
Motor Horsepower
3/4 hp
Headroom
15 19/32 in
Hoist IP Rating
IP55
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 55 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 460V AC, Headroom 15 19/32 in, For Minimum Beam Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.