Men's 8-Inch Work Boot, 9 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 9D

  • Zoro # G6612562


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4378 9D
Zoro #
G6612562
UPC #
014799881306
Country of Origin
United States

Dimensions

Size
9
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
9

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Insulated
No
Footwear Sole Pattern
Lug
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.34
Satra Slip Test Results- Dairy Tile Dry
0.63
Footwear Shank Type
Fiberglass
Footwear Style
8 in Work Boot
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Footwear Construction Type
Welted
Max. Heat Rating
300 Degrees F
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Conductive
No
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Non-Marking Sole
Yes
Shank Material
Fiberglass
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Last Number or Name
4258
Satra Slip Test Results- Dairy Tile Oily
0.23
Chemical Resisting Sole
No
Midsole Material
Rubber
Upper Material Description
Leather
Wide Toe Cap
No
Waterproof Type
None
Standards
F2413-17ASTM
Upper Boot Material
All Leather
Removable Insole
Yes
Non Metallic Upper
No
Metatarsal System
No
For Outdoor Traction
No
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
Maximum Heat Rating
300 Degrees F
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Insole Material
Foam, Polyurethane
Construction
Welted
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Foam, Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Fiberglass
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.