Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 460V AC, Yellow

  • Mfr # NERP010SD-20 / 460v

  • Zoro # G6614456


product price:  $6,177.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NERP010SD-20 / 460v
Zoro #
G6614456
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/16 in
Min. Radius Curve
51 1/4 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
24 1/2 in
Housing Depth
8 5/16 in
For Minimum Beam Height
4 3/16 in
Body Depth
8 5/16 in
Maximum Lifting Length
20 ft
For Min. Beam Flange Width
2 9/32 in
Minimum Radius Curve
51 3/16 in
Controller Cord Length
16 ft
Lifting Hook Opening Width
1 3/16 in
Trolley Wheel Diameter
4 1/5 in
Body Length
24 1/2 in
Minimum Retracted Length
18 1/2 in
For Max. Beam Flange Width
5 in
Mfr. Warranty Length
1 yr
Body Width
14 13/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Clutch
Friction Clutch
Reeving
1
Fits Beam Flange W
2-1/4 in to 5 in
Lubrication
Oil Bath
Classification
H4
Finish
Electrostatic Enamel
Trolley Configuration
Push Trolley
Item
Electric Chain Hoist
Control Cord
16 ft
Thermal Protection
Included
Number of Speeds
2
Amps @ Low Volts
4.5 A
Control
110v
Brake
Electromagnetic
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Material
Die Cast Aluminum
Body Finish
Enamel
Pendant IP Rating
IP65
Current at Max. Voltage
4.5 A
Maximum Lifting Capacity
2,000 lb
Starts and Stops per Hour
120, 240
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Maximum Lift Speed
28 fpm
Body Material
Aluminum
Number of Load Chains
1
Duty Classification
H4
Number of Reeves
1
Lifting Hook Type
Swivel Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Current at Min. Voltage
9.1 A
Headroom
18 1/2 in
Motor Horsepower
2 3/8 hp
Controls
Push Button Pendant
For Outdoor Use
Yes
Chain Grade
Grade 80
Hoist IP Rating
IP55
Chain Finish
Nickel Plated
Overload Protection Included
Yes
Chain Material
Alloy Steel
Includes Brake
Brake Included
Programmable
Programmable by VFD
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
4.5 fpm
Includes Clutch
Clutch Included
Mount Type
Push Trolley
Brake Type
DC Current
Clutch Type
Friction Clutch
Trolley Wheel Material
Steel
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.