Pillowcase, Standard, White, 36" L, PK12

  • Mfr # 1A38209

  • Zoro # G6616657


product price:  $49.85
/pk 12, $4.15/ea

Key Features

Color
Fresh White
Material
Polyester, Cotton
Type
Case
Thread Count
T300
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1A38209
Zoro #
G6616657
UPC #
028828959577
Country of Origin
Bahrain

Dimensions

Size
Full
Length
36 in
Width
44 in
Pocket Size
0
Hem Size
4 in
Overall Width
20 in
For Pillow Size
Standard
Overall Length
30 in

Details

Color
Fresh White
Material
Polyester, Cotton
Type
Case
Thread Count
T300
Fabric
60% Cotton/40% Polyester
Item
Pillowcase
Corners
Folded and Sewn
Hem
4 in
Hem Color
White
Product Type
Pillowcase
Washing Instructions
Machine Wash Warm, Tumble Dry Medium, Warm Iron as Needed
Fabric Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Folded and Sewn

Description

Pillowcase, Crease Resistant, Case, Standard Size, Width 44 In., Length 36 In., 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 0, Color White, Hem Color White, Corners Folded and Sewn, Hem 4 In., Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.