Sheet, Queen, White, 9" Pocket, 80" L, PK6
Mfr # 1A38689
Zoro # G6617287
product price:Â $72.99
/pk 6, $12.17/eaKey Features
Color
Fresh White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Hem Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1A38689
Zoro #
G6617287
UPC #
028828960184
Country of Origin
Bahrain
Dimensions
Size
Queen
Pocket Size
9 in
Width
60 in
Length
80 in
Overall Width
60 in
Overall Length
80 in
Fits Mattress Size
Queen
For Mattress Height
9 in
Details
Color
Fresh White
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Hem Color
Green
Closure
Sewn
Corners
Elastic
Product Type
Fitted Sheet
Features
Lock-Stitched Hems
Fabric Material
40% Polyester, 60% Cotton
Disposability
Reusable
Corner Style
Sewn
Closure Style
Elastic Fitted
Sheet Pattern
Solid
Series
Millennium
Description
Fitted Sheet, Fitted, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 9 in, Color Fresh White, Hem Color Green, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.