Waterproof Blanket for Bed, Couch, or Car Reversible Throw Blanket for Reliable Leakproof Protection
- Mfr # 66-THROW58-PS
- Zoro # G022936711
product price:Â
$
43.65
/ea
Key Features
Includes
Blanket Throw
Length
80 in
Material
100% Polyester and TPU
Height
0.5 in
Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66-THROW58-PS
- Zoro #
- G022936711
- UPC #
- 196593999439
- Country of Origin
- China
Dimensions
- Length
- 80 in
- Height
- 0.5 in
- Width
- 60 in
Details
- Includes
- Blanket Throw
- Color
- White & Gray Snow Leopard Print
- Item
- Blanket
- Material
- 100% Polyester and TPU
Description
Protect your bed, couch, floors, car, pet crates, and other furniture from spills and messes with the Pet Blankets for Couches by Lavish Home. These queen size blankets for beds are extra-large at 80-inches-long by 60-inches-wide, ideal for use on large couches, queen beds, or to lay on the ground for an outdoor picnic or concert. This water proof blanket features a 3-layer construction with the top and bottom layers made of cozy polyester fabric and the middle layer made of a waterproof, leakproof TPU material that acts as barrier to keep your furniture safe from liquids, making it a great addition for homes with little ones and pets. This waterproof blanket for dogs is made of faux fur polyester with an attractive snow leopard print top and a reversible solid back. Whether you use our dog blanket for bed, as a couch protector, in the car when traveling, or while camping, this cozy throw blanket has you covered.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.