Men's 8-Inch Work Boot, 9 1/2 D, Steel Toe, 8 in H, Brown, 804-4378

  • Mfr # 804-4378 9.5D

  • Zoro # G6624103


product price:  $295.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-4378 9.5D
Zoro #
G6624103
UPC #
014799881313
Country of Origin
United States

Dimensions

Size
9 1/2
Width
D
Height
8 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
8 in
Size (PRINT)
9 1/2

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
804-4378
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
0.23
Wide Toe Cap
No
Last Number or Name
4258
Standards
F2413-17ASTM
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Non Metallic Upper
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Insole System
Poron 4000 w/Memory Foam Insole & Arch Over Anti-Fatigue Mat Filler
CSA Footwear Standard
Not Specified
Footwear Shank Type
Fiberglass
ASTM Footwear Class
F2413-11 I/75 C/75
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Wet
0.34
Satra Slip Test Results- Dairy Tile Dry
0.63
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.23
Midsole Material
Rubber
Metatarsal System
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Footwear Style
8 in Work Boot
Non-Marking Sole
Yes
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Welted
Waterproof Type
None
Max. Heat Rating
300 Degrees F
Shank Material
Fiberglass
Toe Shape
Round
Removable Insole
Yes
Chemical Resisting Sole
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Upper Boot Material
All Leather
Footwear Sole Pattern
Lug
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Insulation Type
None
Footwear Closure Type
Lace Up
Conductive
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.63, Dairy Tile (Oily): 0.23, Dairy Tile (Oily/Wet): 0.23, Dairy Tile (Wet): 0.34
All-Leather Upper
Yes
Closure
Lace Up
Insole Material
Foam, Polyurethane
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Style Family
8-Inch Work Boot
Insole Technology
Arch Over Anti-Fatigue Mat Filler, Perfed Poron(R) 4000
Construction
Welted
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Foam, Polyurethane
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 804-4378, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.