This item is Discontinued.

Hayward Flow Control Butterfly Valve, 8 In, CPVC, Viton BY220800VG

Butterfly Valve, 8 In, CPVC, Viton (Discontinued)

  • Mfr # BY220800VG
  • Zoro # G6625017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BY220800VG
Zoro #
G6625017
UPC #
610377698641
Country of Origin
United States

Dimensions

Pipe Size
8"
Bolt Circle Dia.
11-3/4"
Lug Dia.
3/4-11

Details

Item
Butterfly Valve
Style
Wafer
Body Material
CPVC
Max. Water Pressure
150 psi
Handle Type
Gear Operated
Liner Material
Viton
Standards
ANSI B16.10
Number of Bolt Holes
8
Temp. Range
40 to 140 Degrees F

Description

Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range 40 to 140 Degrees F, Liner Material Viton, Handle Type Gear Operated, Number of Bolt Holes 8, Bolt Circle Dia. 11-3/4 In., Lug Dia. 3/4-11, Standards ANSI B16.10

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.