Ambi-dex, Disposable Gloves, 4 mil Palm, Vinyl, Powdered, L, 100 PK, White

  • Mfr # 64-V2000/L

  • Zoro # G6625573


product price:  $2.95
/pk 100, $0.03/ea
Sold in multiples of 10 for $29.50

Key Features

Material
Vinyl
Size
L
Palm Thickness
4 mil
Color
White
Powdered/Powder-Free
Powdered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64-V2000/L
Zoro #
G6625573
UPC #
616314014468
Country of Origin
China

Dimensions

Size
L
Palm Thickness
4 mil
Length
9.5 in

Details

Item
Disposable Gloves
Material
Vinyl
Color
White
Powdered/Powder-Free
Powdered
Latex-Free
Latex-Free
Series
Ambi-dex
Standards
Complies with FDA food handling requirements 21 CFR, Part 177
Application
Food Processing, Food Service, Laboratory Applications, Production, Inspection
Disposable Glove Grade
Industrial
Cuff Style
Beaded
Texture
Smooth

Description

Disposable Gloves, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products