Tower Light Sounder Tier, 110/120V, Black, 2 3/4 in Dia., 3 in Height, SL4 Series

  • Mfr # SL7-AP120-E

  • Zoro # G6626383


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Certified, CSA Class No. NKCR7, cULus Listed, IEC Rated, UL 508, UL File E29184, UL Listed
Voltage
110/120V
Overall Diameter
2 3/4 in
Housing Material
Polycarbonate
Current Drawn
0.41A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL7-AP120-E
Zoro #
G6626383
UPC #
04015081678303
Country of Origin
Germany

Dimensions

Overall Diameter
2 3/4 in
Overall Height
3 in
Width
2.88 in
Diameter
70 mm
Length
2.88 in
Height
2.8 in

Details

Item
Tower Light Sounder Tier
Standards
CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Certified, CSA Class No. NKCR7, cULus Listed, IEC Rated, UL 508, UL File E29184, UL Listed
Voltage
110/120V
Housing Material
Polycarbonate
Current Drawn
0.41A
Includes
Plug Together Assembly
Color
Black
Tower Light Series
SL4
For Use With
SL7 Tower Lights
Sound Modes
Continuous, Pulse
Watts
49 W
Sound Level
100 dB
NEMA Rating
NEMA 13, NEMA 4, NEMA 4X
Operating Temp.
-22 Degrees to 140 Degrees F
Wattage
49 W
Lamp Watts
49 W
Operating Voltage
110/120V
Sound Volume - Minimum
100 dBA
Compatible Series
SL7
For Location
Indoor, Outdoor
Operating Current
0.410 A
Number of Sound Patterns
2
Housing Color
Black
Sound Operating Mode
Steady
Sound Style
Tone
IP Rating
IP66
Volume Selection
Selectable Volume

Description

Tower Light Series SL4, Voltage 120V AC, Sound Level 100 dB, Sound Modes Continuous, Pulse, NEMA Rating NEMA 13, NEMA 4, NEMA 4X, Diameter 70 mm, Color Black, For Use With SL7 Tower Lights, Length 2.88 in, Width 2.88 in, Height 2.8 in, Housing Material Polycarbonate, Standards CE, CSA C22.2 No. 14-10, CSA C22.2 No. 94-91, CSA Certified, CSA Class No. NKCR7, cULus Listed, IEC Rated, UL 508, UL File E29184, UL Listed, Current Drawn 0.41A, Watts 49 W, Includes Plug Together Assembly

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.