Rubber Cord, Buna, 5/8 In, 100 Ft.
Mfr # ZUSA-RC-1118
Zoro # G6627056
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RC-1118
Zoro #
G6627056
UPC #
-
Country of Origin
China
Dimensions
Length
100 ft
Diameter
5/8 in
Overall Diameter
5/8 in
Overall Length
100 ft
Details
Item
Buna-N Square Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Type
Square
Temperature Range (F)
0 Degrees to 210 Degrees F
Resistant To
Oil, Water
Tolerance
+/-.031" RMA High Precision
Oil Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Fair
Abrasion Resistance
Good
Cross Section Fractional
5/8 in
Minimum Temperature
0 Degrees F
Shape
Square
Weather Resistance
Fair
Grade
Standard
Maximum Temperature
210 Degrees F
Cross Section Actual
0.625 in
Description
Buna-N Square Cord, Cross Section Actual 0.625 in, Overall Diameter 5/8 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.