This item is Discontinued.

Weg Pump Motor, 3-Ph, 10 HP, 3515,230/460V 01036OP3E213JM

Pump Motor, 3-Ph, 10 HP, 3515,230/460V (Discontinued)

  • Mfr # 01036OP3E213JM
  • Zoro # G6629122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01036OP3E213JM
Zoro #
G6629122
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
17-5/16"
Length Less Shaft
13-1/16"
Shaft Length
4-1/4"
Shaft Dia.
7/8"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
3001-3600
Nameplate RPM
3515
Voltage
208-230/460
Frame
213/5JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Inverter Rated
Yes
Standards
UL Recognized, CSA Certified, CE Compliant
Motor Thermal Protection
None
Nominal Efficiency
88.5%
Motor Shaft Design
JM Threaded
Phase
3
Duty
Continuous
Full Load Amps
27.0-24.4/12.2
Motor Frame Material
Rolled Steel
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Max. Ambient Temp.
40 Degrees C
Hz
60
Motor Bearings
Ball
Motor Application
Pump
Motor Efficiency Group
Energy Efficient

Description

Close-Coupled Pump Motor, 10, 3515, 208-230/460, 213/5JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 3001-3600, Face/Base, Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 27.0-24.4/12.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 13 1/16 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Rolled Steel, JM Threaded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.