Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 1300 PK

  • Mfr # FWUIS0500USA-1300P

  • Zoro # G6634004


product price:  $324.99
/pk 1300, $0.25/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/2"
Outside Diameter
1 3/8 in
Minimum Thickness
0.109 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWUIS0500USA-1300P
Zoro #
G6634004
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1 3/8 in
Minimum Thickness
0.109 in
Maximum Thickness
0.109 in
Inside Diameter
0.563 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.22.1
System of Measurement
Inch
Thickness Tolerance
0.086 to 0.132 in
Type
USS Flat Washer
Pack Size
Bulk Pack
Material Grade/Class
Case Hardened
Dimensional Standards
ASME B18.22.1
For Use With
Screws and Studs

Description

USS Washer, Flat Washer Type USS, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1/2 in, Inside Diameter 0.563 in, Outside Diameter 1 3/8 in, Maximum Thickness 0.109 in, System of Measurement Inch, Minimum Thickness 0.109 in, Pack Size Bulk Pack, Thickness Tolerance 0.086 to 0.132 in, Package Quantity 1300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.