Safety Relief Valve, 2in.x2-1/2in., 200psi

  • Mfr # 6010JHM01AAM200

  • Zoro # G6635754


product price:  $804.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2"
Outlet Size
2 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010JHM01AAM200
Zoro #
G6635754
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2 1/2"
Overall Length
3 3/8 in
Overall Height
13 5/8 in
Inlet Connection Size
2 in
Outlet Connection Size
2 1/2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Temp. Range
-60 Degrees to 406 Degrees F
Disc Material
Brass
Compliance
Section I Steam
Test Lever
Test Lever Included
Standards
ASME Code V
Spring Material
Stainless Steel
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Seat Material
Metal
Factory Set Pressure
200 psi
Product Type
Safety Relief Valve
Inlet Connection Gender
Male
Outlet Connection Gender
Female
Operating Pressure - Minimum
18 psi
Outlet Connection Type
NPT
For Media
Steam
Operating Temperature - Minimum
-60 Degrees F
ASME Section Code
Section I
Operating Pressure - Maximum
264 psi
Operating Temperature - Maximum
425 Degrees F
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 200 psi, Disc Material Brass, Overall Height 13 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 3 3/8 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.