Zoro Homepage
This item is Discontinued.
Kunkle Valve Safety Relief Valve, 4in.x3in., 100 psi 6252FKM-LS-100

Safety Relief Valve, 4in.x3in., 100 psi (Discontinued)

  • Mfr # 6252FKM-LS-100
  • Zoro # G6649526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6252FKM-LS-100
Zoro #
G6649526
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
4 in
Outlet Size
3 in
Overall Length
4 in
Overall Height
4 13/16 in

Details

Body Material
Cast iron
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
250# Flange
Spring Material
Steel
Temp. Range
-20 Degrees to 406 Degrees F
Disc Material
Stainless Steel
Seat Material
Metal
Factory Set Pressure
100 psi
Compliance
Section VIII Steam
Standards
ASME Section I Steam and ASME Section VIII, Air, Steam and Gas
Test Lever
Yes
Application
Steam

Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type 250# Flange, Outlet Type FNPT, Inlet Size 4 in, Outlet Size 3 in, Factory Set Pressure 100 psi, Disc Material Stainless Steel, Overall Height 4 13/16 in, Application Steam, Overall Length 4 in, Seat Material Metal, Spring Material Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Steam, Standards ASME Section I Steam and ASME Section VIII, Air, Steam and Gas

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.