Platform Truck, 48x30, With Floor Lock

  • Mfr # NBB-3048-9PNFL

  • Zoro # G6657935


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 1/2 in
Overall Length
50 in
Overall Width
30 in
Color
Blue, Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NBB-3048-9PNFL
Zoro #
G6657935
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Length
50 in
Overall Width
30 in
Deck LxWxH
48 in x 30 in x 12-1/2 in
Deck Height
12 1/2 in
Deck Width
30 in
Caster Wheel Dia.
9 in
Deck Length
48 in
Caster Wheel Width
3 in
Overall LxWxH
50 in x 30 in x 41-1/2 in
Handle Height
41 1/2 in
Caster Width
3 in

Details

Color
Blue, Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Wheel Type
Pneumatic
Handle Type
Removable Raised
Caster Wheel Material
Pneumatic
Deck Material
Steel
Gauge
12
Caster Configuration
(2) Swivel, (2) Rigid
Handle Pocket Location
Single End
Finish
Powder Coated
Assembled/Unassembled
Assembled
Includes
Floor Lock
Frame Material
Steel
Number of Caster Wheels
4
Deck Construction
Solid
Deck Gauge
12 ga
Features
4-Ply Full Pneumatic Wheels Absorb Shock and Reduce Vibration, Inflation Pressure of Tires can be Adjusted to Provide Desired Level of Cushion
Number of Platforms
1
Caster Wheel Type
Pneumatic
Caster Mounting Type
Plate
Side Panel Type
No Side Panels
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(1) Floor Lock, (2) Rigid, (2) Swivel
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 41 1/2 in, Overall Length 50 in, Overall Width 30 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 12 1/2 in, Deck Length 48 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Blue, Gray

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.