Dual Check with Atmospheric Vent

  • Mfr # LFN9-1/4"

  • Zoro # G6657953


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/4"
Body Material
Lead-Free Brass
Standards
CSA Certified B6437
Body Width
1 1/4 in
Outlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFN9-1/4"
Zoro #
G6657953
UPC #
098268042764
Country of Origin
Mexico

Dimensions

Inlet Size
1/4"
Body Width
1 1/4 in
Outlet Size
1/4"
Body Height
2 3/8 in
Overall Height
2.38 in
Overall Width
1.25 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in

Details

Item
Dual Check with Atmospheric Vent
Body Material
Lead-Free Brass
Standards
CSA Certified B6437
Outlet Type
FNPT
Auto Re-Seating
No
Max. Temp.
180 Degrees F
Inlet Type
FNPT
For Media
Water
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr
Includes Atmospheric Vent
Atmospheric Vent Included
Connection Gender - Side 2
Female
Hazard Protection Level
Low Health Hazard
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Flow
7 gpm
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
125 psi
Valve Series
LFN9

Description

Dual Check with Atmospheric Vent, Body Material Brass, Max. Temp. 180 Degrees F, Standards CSA Certified B6437

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.