General Purpose Dolly, 900 lb.

  • Mfr # DB273

  • Zoro # G6682672


product price:  $1,223.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Load Capacity
3,000 lb
Assembled
Yes
Platform Length
19 in
Deck LxWxH
24 in x 18 in x 7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB273
Zoro #
G6682672
UPC #
094714249800
Country of Origin
United States

Dimensions

Platform Length
19 in
Deck LxWxH
24 in x 18 in x 7 1/2 in
Caster Wheel Dia.
3 in
Platform Height
5 in
Platform Width
14 1/2 in
Caster Wheel Width
1 1/4 in
Overall Length
24 in
Overall Width
18 in
Axle Dia.
1/2 in
Deck Thickness
7/8 in
Deck Height
7 1/2 in
Overall Height
7 1/2 in
Deck Width
18 in
Caster Mounting Plate Size
4 1/2 in x 6 1/2 in
Center Opening LxW
12 in x 11 in
Center Opening Length
12 in
Center Opening Width
11 in
Overall LxWxH
24 in x 18 in x 7 1/2 in
Deck Length
24 in
Caster Width
1 1/4 in

Details

Color
Silver
Load Capacity
3,000 lb
Item
Open-Deck Steel General Purpose Dolly
Assembled
Yes
Caster Wheel Material
Polyolefin
Platform Material
Steel
For Use With
Mfr. No. 13017BLUE, 13017RED, 13-017
Number of Caster Wheels
4
Includes
Wood Deck
Caster Wheel Type
Tread on Core
Platform Style
Open, Raised Ends
Features
Heavy-Duty Frame
Caster Inside Bolt Hole Spacing
2 7/16 in x 4 15/16 in
Deck Surface
Smooth
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Non-Marking Casters/Wheels
Yes
Connectable Ends
No
Deck Material
Wood
Weight
67 lb
Caster Frame Material
Steel
For Surface Type
Concrete
Compatible with Product Type
Mfr. No. 13017BLUE, 13017RED, 13-017
Caster Wheel Bearings
Roller
Wheel Type/Material
Tread on Core Phenolic
Caster/Wheel Configuration
(4) Swivel
Frame Material
Steel
Securing Mechanism
Strap
Caster Wheel Type/Material
Tread on Core Phenolic
Caster Outside Bolt Hole Spacing
3 3/8 in x 5 1/4 in
Caster Mounting Type
Plate
End Style
Raised
Brake Type
No Caster Brake
Includes Tow Eye
Without Towing Eye
Deck Wood Type
Oak
Caster Wheel/Tread Material
Phenolic
Lip Type
Flush
Caster Type
Swivel Casters with Phenolic Wheels

Description

General Purpose Dolly, Load Capacity 3,000 lb, Deck Length 24 in, Deck Width 18 in, Deck Height 8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 12 in, Center Opening Width 11 in, Color Silver, End Style Raised, Frame Material Steel, Lip Type Flush, Securing Mechanism Strap, Deck Thickness 7/8 in, Deck Wood Type Oak

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.