Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-3/4"H

  • Mfr # 3500

  • Zoro # G6686784


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 1/2 in
Overall Width
32 in
Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3500
Zoro #
G6686784
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 1/2 in
Overall Width
32 in
Platform Depth
16 in
Lowered Height
5 1/2 in
Raised Height
10 3/4 in
Platform Width
32 in
Caster Dia.
3 1/2 in
Overall Depth
22 3/4 in
Handle Length
31 1/2 in
Caster Wheel Width
1 1/4 in
Overall HxWxD
42 1/2 in x 32 in x 22 3/4 in
Center Opening Length
13 3/8 in
Caster Stem Diameter
1/2 in
Center Opening Width
14 in
Caster Stem Length
1 in
Minimum Load Width
32 in
Caster Wheel Dia.
3 1/2 in
Max. Load Width
60 in

Details

Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
Item
Lift-and-Roll Desk & Furniture Dolly
Caster Material
Hard Rubber
Frame Material
Steel
Caster Stem Type
Threaded
Handle Gauge
16 ga
Brake Type
No Caster Brake
Assembled
Yes
For Series
Mighty King(TM) 3500 Series
Frame Finish
Powder Coated
Caster Wheel Type
Swivel
Non-Marking Casters/Wheels
Yes
Caster/Wheel Configuration
(4) Swivel
Features
Rotates in 360 Degrees
Platform Gauge
16 ga
Caster Mounting Type
Stem
Caster Wheel Bearings
Plain
Caster Frame Material
Steel
Weight
47 lb
Compatible with Product Type
Desk
Handle Type
T-Shaped
Caster Wheel/Tread Material
Rubber
Platform Surface
Plastic Coated
Caster/Wheel Mounting Location
Standard
Platform Type
Open

Description

Furniture Dolly, Load Capacity 600 lb, Raised Height 10 3/4 in, Lowered Height 5 1/2 in, Platform Depth 16 in, Platform Width 32 in, Caster Wheel Dia. 3 1/2 in, Color Red, Silver, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Open, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.