Safety Relief Valve, 3in.x3in., 125 psi (Discontinued)
- Mfr # 6252FKK-LS-125
- Zoro # G6694965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6252FKK-LS-125
Zoro #
G6694965
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
3 in
Outlet Size
3 in
Overall Length
4 in
Overall Height
4 in
Details
Body Material
Cast iron
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
250# Flange
Seat Material
Metal
Temp. Range
-20 Degrees to 406 Degrees F
Test Lever
Yes
Spring Material
Steel
Standards
ASME Section I Steam and ASME Section VIII, Air, Steam and Gas
Compliance
Section VIII Steam
Disc Material
Stainless Steel
Factory Set Pressure
125 psi
Application
Steam
Description
Safety Relief Valve, Body Material Cast Iron, Inlet Type 250# Flange, Outlet Type FNPT, Inlet Size 3 in, Outlet Size 3 in, Factory Set Pressure 125 psi, Disc Material Stainless Steel, Overall Height 4 in, Application Steam, Overall Length 4 in, Seat Material Metal, Spring Material Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Steam, Standards ASME Section I Steam and ASME Section VIII, Air, Steam and Gas
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.