Clean Room Chair Ergonomic Chair, Adjustable Arms, 24-1/2" to 34-3/4" Height, Polyurethane, Black

  • Mfr # BR-NCR-PHBCH-CR-T0-A1-CF-RG-BLK

  • Zoro # G6695637


product price:  $732.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Seat Height Range
24-1/2" to 34-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-NCR-PHBCH-CR-T0-A1-CF-RG-BLK
Zoro #
G6695637
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
24-1/2" to 34-3/4"
Seat Width
16 in
Seat Depth
17 in
Back Height
10 1/4 in
Back Width
15 1/2 in
For Workbench Height
37 to 42 in
Seat Thickness
1 1/2 in
Seat Height - Maximum
34 3/4 in
Seat Height - Minimum
24 1/2 in

Details

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Polyurethane
Seat Color
Black
Back Color
Black
Caster Type
Non-Marring Glides
Base Material
Aluminum
Color
Black
Item
Ergonomic Chair
Material
Polyurethane
Frame Material
Cast Aluminum
Series
Class 100
Weight Capacity
300 lb
Foot Support
Yes
Standards
ANSI/BIFMA, CAL 117
Number of Casters
0
Number of Glides
5
Back Tilt Backward
13.5 Degrees
Back Tilt Forward
10.5 Degrees
Assembly
No
Cleanroom Class
ISO 5
Product Type
Cleanroom Task Chair
Style
Clean Room Desk Chair
ESD-Safe
Not ESD Safe
Includes Arms
Arms Included
Chair Weight
46 lb
Arm Type
Adjustable
Arm Adjustment
3 1/2 in

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 24-1/2 in to 34-3/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products