Electric Chain Hoist, 220 lb, 10 ft, Hook Mounted - No Trolley, 120V AC, White and Orange

  • Mfr # ED220DSA-10

  • Zoro # G6705684


product price:  $3,895.99
/ea
Free Shipping & Returns

Key Features

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED220DSA-10
Zoro #
G6705684
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
5 in
Housing Width
6 13/64 in
Manufacturers Warranty Length
1 yr
Housing Length
16 29/32 in
Controller Cord Length
7 ft
Body Length
16 29/32 in
Maximum Lifting Length
10 ft
Body Width
6 7/32 in
Body Depth
5 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 in

Details

Color
White and Orange
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Safety Latch, Safety Standards
Lift Speed
43/10 fpm
Load Capacity
220 lb
Min. Between Hooks
12 13/32 in
Motor HP
0.4 hp
Phase
1
Standards
ANSI/ASME B30.16, ASME HST-1, NFPA 70
Voltage
120V AC
Fits Brand
Harrington Hoists Inc
Finish
Electrostatic Enamel
Number of Speeds
2
Item
Electric Chain Hoist
Hz
60
Control Cord
7 ft
Reeving
1
Classification
H2
Trolley Configuration
Hook Mounted - No Trolley
Thermal Protection
Not Available and Not Included
Amps @ Low Volts
5 A
Lubrication
Oil Bath
Brake
Electromechanical and Regenerative
Control
110V Push Button Control Pendant
Clutch
Friction
Features
Heat-Treated Gearing, High Speed Motor, Speed Adjustment, Standard Double-Braking System
Duty Classification
H2
Maximum Lifting Capacity
220 lb
Headroom
12 13/32 in
Controls
Push Button Pendant
Lifting Hook Material
Carbon Steel
Chain Finish
Nickel Plated
Lifting Hook Type
Swivel Hook with Safety Latch
Body Material
Aluminum
Hoist IP Rating
IP54
Starts and Stops per Hour
180
Body Finish
Enamel
Brake Type
Weston Style Load Brake
Includes Brake
Brake Included
Includes Clutch
Clutch Included
Included Components
Safety Latch Hook
Mount Type
Hook Mounted - No Trolley
Current at Max. Voltage
5 A
Pendant IP Rating
IP65
Number of Reeves
1
Current at Min. Voltage
5 A
Resistance Properties
Wear Resistant
Minimum Lift Speed
10 fpm
Motor Horsepower
3/8 hp
Maximum Lift Speed
43 fpm
Clutch Type
Friction Clutch
Operating Voltage
120V AC

Description

Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 220 lb, Number of Speeds 2, Minimum Lift Speed 10 fpm, Maximum Lift Speed 43 fpm, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5 A, Current at Maximum Voltage 5 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in, Body Length 16 29/32 in, Body Width 6 7/32 in, Body Depth 5 in, Body Material Aluminum, Brake Type Weston Style Load Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.