Desk Chair Modern Mesh Chair, C2, AA, Glides, Adjustable Arms, 18-1/2" to 21-1/2" Height, Mesh, Black

  • Mfr # BR-MOD-MDHCH-RG-C2-A1-RG

  • Zoro # G6707640


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
18-1/2" to 21-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-MOD-MDHCH-RG-C2-A1-RG
Zoro #
G6707640
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
18-1/2" to 21-1/2"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Fabric
Back Color
Black
Backrest
Adjustable Lumbar Support
Caster Type
Non-Marring Glides
Color
Black
Item
Modern Mesh Chair,C2,AA,Glides
Material
Fabric Mesh
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb.
Style
Desk Chair

Description

Modern Mesh Chair,C2,AA,Glides

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.