Hex Pipe Plug, Carbon Steel, MNPT, PK10

  • Mfr # 5RLF0

  • Zoro # G6713086


product price:  $32.89
/pk 10, $3.29/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
3000 psi
Fitting Connection Type
Male NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLF0
Zoro #
G6713086
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size (Fittings)
1"
Hex Size
1 3/8 in
Pipe Size - Pipe Fitting
1"
Thread Size
1 in -11 1/2
Overall Length
1 5/16 in
Outside Diameter
1 1/4 in
Nominal Pipe Size
1 in

Details

Item
Hex Pipe Plug
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Hex Plug
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
3000 psi
Fitting Connection Type
Male NPT
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 400 Degrees F
Standards
SAE
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Hex Plug
Includes Seal
No
Finish/Coating
Zinc-Plated
Magnetic
Yes
Max. Steam Pressure
2,000 psi
Plug Drive Style
Hex
Low Lead Compliance Level
Not Compliant
Class
150
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
Not Complaint
Material Grade
12L14

Description

Plug, 1 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Threaded, 1 5/16 in Outside Diameter, 1 3/8 in Overall Length, 2,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, 1 In.-11 1/2, Magnetic Yes, Package Quantity 10

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.