Desk Mover, 600 lb. Cap, 16"D x 40"W x 10-3/4"H

  • Mfr # 3500-40

  • Zoro # G6713147


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 1/2 in
Overall Width
40 in
Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3500-40
Zoro #
G6713147
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 1/2 in
Overall Width
40 in
Platform Depth
16 in
Platform Width
40 in
Caster Dia.
3 1/2 in
Lowered Height
5 1/2 in
Raised Height
10 3/4 in
Overall Depth
22 3/4 in
Handle Length
31 1/2 in
Max. Load Width
60 in
Center Opening Length
13 3/8 in
Overall HxWxD
42 1/2 in x 40 in x 22 3/4 in
Minimum Load Width
32 in
Center Opening Width
14 in
Caster Wheel Width
1 1/4 in
Caster Stem Diameter
1/2 in
Caster Stem Length
1 in
Caster Wheel Dia.
3 1/2 in

Details

Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
Item
Lift-and-Roll Desk & Furniture Dolly
Caster Material
Hard Rubber
Frame Material
Steel
Platform Gauge
16 ga
Caster Wheel Type
Swivel
Caster/Wheel Configuration
(4) Swivel
Compatible with Product Type
Desk
Handle Gauge
16 ga
Platform Surface
Plastic Coated
Brake Type
No Caster Brake
Caster Stem Type
Threaded
Platform Type
Open
Non-Marking Casters/Wheels
Yes
Caster Wheel Bearings
Plain
Handle Type
T-Shaped
Caster Mounting Type
Stem
Features
Rotates in 360 Degrees
Caster Frame Material
Steel
Frame Finish
Powder Coated
Weight
48 lb
For Series
Mighty King(TM) 3500 Series
Caster Wheel/Tread Material
Rubber
Assembled
Yes
Caster/Wheel Mounting Location
Standard

Description

Furniture Dolly, Load Capacity 600 lb, Raised Height 10 3/4 in, Lowered Height 5 1/2 in, Platform Depth 16 in, Platform Width 40 in, Caster Wheel Dia. 3 1/2 in, Color Red, Silver, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Open, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.