Clean Room Chair Vin Hi Ben Chair, Med, Bk, Gld Dov, CL100, Adjustable Arms, 26" to 35-1/2" Height

  • Mfr # BR-NCR-VHBCH-MB-CR-T0-A1-CF-RG-8567

  • Zoro # G6725691


product price:  $542.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Dove
Seat Height Range
26" to 35-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-NCR-VHBCH-MB-CR-T0-A1-CF-RG-8567
Zoro #
G6725691
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 35-1/2"

Details

Office Chair Style
Clean Room Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Dove
Back Color
Dove
Backrest
Adjustable Back Rest with Lumbar Support
Caster Type
Non-Marring Glides
Color
Dove
Item
Vin Hi Ben Chair,Med,Bk,Gld Dov,CL100
Material
Vinyl, Polyurethane Foam, Chrome
Series
Class 100
Weight Capacity
300 lb.
Frame Material
Cast Aluminum
Style
Clean Room Desk Chair

Description

Vin Hi Ben Chair,Med,Bk,Gld Dov,CL100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products