Process Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PPC5086-G-SG.

  • Zoro # G6756278


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC5086-G-SG.
Zoro #
G6756278
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.835 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.39 in
Case Depth
3.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Oil and Gas Industry, Power Industries, Process Industries
Gauge Case Material
Phenolic
Series
PPC
Lens Material
Safety Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
For Use With
Brass, Industrial Applications, Media Compatible with Copper Alloy
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Case Color
Black
Features
Pressure Relief Back, Solid Front
Socket Material
Brass OT58
Case Material
Phenolic
Gauge Secondary Range Values
0 to 1380
Standards
ASME, CRN
Connection Type
MNPT
Sensor Type
Bourdon Tube
Sensor Material
Phosphor Bronze
Movement Material
304 Stainless Steel
Bezel Gasket Material
Silicone
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Mounting Hardware
No
Pressure Gauge Type
Process Pressure Gauge
Scale Type
Dual
Pointer Color
Black
Bezel Material
Phenolic
Case Construction
Solid Wall
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 2A
Compatible Process Media
Chemicals, Highly Corrosive Media
Over-Pressure Limit
25%
Secondary Scale Units
kPa
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Dry Dampening Feature
None
Dial Color
White
Process Connection Gender
Male
Panel Mount Characteristics
3 0.240 in Dia Holes on 5.390 in Dia Bolt Circle
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Secondary Pressure Range
0 to 1,400
Field Fillable
No
Includes Calibration Certificate
No
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Pointer Characteristics
Micrometer Adjustable
Non-Sparking
No
Accuracy Scale
Full Scale
Includes Vent Plug
No
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Primary Scale Pressure Measurement - Maximum
200 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Process Media Temperature - Maximum
250 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Phenolic, Process Connection Type NPT, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.