Shop WINTERS

Industrial Pressure Gauge, 0 to 3,000 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1555-DRY
  • Zoro # G1605184

product price: 
$
31.69
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ1555-DRY
Zoro #
G1605184
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Metallic
Gauge Primary Range Smallest Graduation
100/1000
Gauge Primary Range Numbered Graduations
500/4000
Gauge Application
Corrosion-Resistant Case
Connection Type
MNPT
Standards
ASME, CRN
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Features
Ring Terminal
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 20,000
Vibration Resistance
Field-Fillable
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Movement Material
Stainless Steel
Secondary Pressure Range
0 to 20,000 kPa
Pointer Material
Aluminum
Bezel Gasket Material
Silicone
Secondary Scale Units
kPa
Bezel Mounting Type
Crimped
Case Construction
Welded Joint
Over-Pressure Limit
25%
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Dry Dampening Feature
None
Dial Face Material
Aluminum
Sensor Material
316L Stainless Steel
Scale Type
Dual
Pointer Color
Black
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Process Temperature Range
-40 Degrees to 200 Degrees F
Gauge Case Liquid
None
Field Fillable
Yes
Non-Sparking
No
Removable Bezel
Yes
Compatible Process Media
Air, Water
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Dial Color
White
Includes Calibration Certificate
No
Bezel Material
304 Stainless Steel
Operating Temperature Range
-40 Degrees to 200 Degrees F
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
3,000 psi
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
Compatible with Brand
Universal
NEMA Enclosure Rating
4

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Depth
1.449 in
Case Diameter
3.89 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.