Pallet Dolly, 3600 lb., Phenolic

  • Mfr # PDT-4848-6PH

  • Zoro # G6759471


product price:  $466.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Length
48 in
Overall Width
48 in
Color
Gray
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDT-4848-6PH
Zoro #
G6759471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
48 in
Platform Length
48 in
Deck LxWxH
48 in x 48 in x 9 in
Platform Width
48 in
Caster Wheel Width
2 in
Caster Wheel Dia.
6 in
Platform Height
9 in
For Minimum Pallet LxW
24 in x 28 in
Deck Height
9 in
For Minimum Pallet Width
28 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Center Opening Width
27 in
For Minimum Pallet Length
24 in
Handle Length
33 in
Deck Width
48 in
Center Opening Length
45 in
Minimum Deck Height
9 in
Deck Length
48 in
Maximum Deck Height
9 in
Caster Mounting Height
7 1/2 in

Details

Color
Gray
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly with Handle
Assembled
Yes
Number of Caster Wheels
4
Caster Wheel Type
Solid
Caster Wheel Material
Phenolic
Platform Style
Flush, Open
For Use With
Bulk Bins, Containers, Crates, Pallets
Includes
Two Vinyl Handgrips For Comfortable Grip
Platform Material
Steel
Load Capacity (Lb.)
3600 lb.
Caster Material
Phenolic
Wheel Material
Phenolic
Frame Material
Steel
For Surface Type
Concrete
For Pallet Type
Closed/Open
Frame Finish
Powder Coated
Weight
83 lb
Deck Type
Open
Deck Surface
Smooth
Adjustment Type
Not Adjustable
Caster Outside Bolt Hole Spacing
3 1/2 in x 4 in
Handle Type
T-Shaped
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Caster Brake
Caster Frame Material
Steel
Non-Marking Rollers
No
Compatible with Product Type
Bulk Bins, Containers, Crates, Pallets
Caster Mounting Type
Plate
Includes Towing Hitch
Without Towing Hitch
Caster Wheel Bearings
Roller
Deck Profile
Flush
Caster Inside Bolt Hole Spacing
2 1/8 in x 2 1/2 in
Caster/Roller Configuration
(2) Swivel, (2) Axle-Mounted
Caster/Roller Location
Standard

Description

Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 48 in, Deck Height 9 in, Deck Profile Flush, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Center Opening Length 45 in, Center Opening Width 27 in, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (2) Rigid, (2) Swivel, Color Gray, Overall Length 48 in, Overall Width 48 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.