This item is Discontinued.

Weg Pump Motor, 3-Ph, 3 HP, 1760,575V, 182JM 00318OP3H182JM

Pump Motor, 3-Ph, 3 HP, 1760,575V, 182JM (Discontinued)

  • Mfr # 00318OP3H182JM
  • Zoro # G6760424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00318OP3H182JM
Zoro #
G6760424
UPC #
-
Country of Origin
Brazil

Dimensions

Shaft Length
4-1/4"
Shaft Dia.
7/8"
Overall Length
14-1/2"
Length Less Shaft
10-1/4"

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
3
RPM Range
1701-1800
Nameplate RPM
1760
Voltage
575
Frame
182JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Shaft Design
JM Threaded
Motor Enclosure Design
Open Dripproof
Standards
UL Recognized, CSA Certified, CE Compliant
Nominal Efficiency
86.5%
Frame Material
Cast Iron
Ins. Class
F
Motor Bearings
Ball
Hz
60
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Phase
3
Motor Efficiency Group
Energy Efficient
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Close-Coupled Pump
Full Load Amps
3.2
Inverter Rated
Yes
Voltage Compatibility
575
Motor Frame Material
Cast Iron
Motor Application
Pump
Motor Thermal Protection
None

Description

Close-Coupled Pump Motor, 3, 1760, 575, 182JM, Shaft Dia. 7/8 in, 1.15, 3-Phase, Open Dripproof, 1701-1800, Face/Base, Voltage Compatibility 575, Phase 3, Pump, Close-Coupled Pump, Motor Thermal Protection None, Continuous, 60, 3.2, Ins. Class F, Inverter Rated Yes, Length Less Shaft 10 1/4 in, 40 Degrees C, Ball, Energy Efficient, Motor Frame Material Cast Iron, JM Threaded, CW/CCW, Nominal Efficiency 86.5 Percent, Overall Length 14 1/2 in, Shaft Length 4 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.