Zoro Homepage
This item is Discontinued.
Kunkle Valve Safety Relief Valve, 3in.x4in., 25 psi 6252FLK-KS-25

Safety Relief Valve, 3in.x4in., 25 psi (Discontinued)

  • Mfr # 6252FLK-KS-25
  • Zoro # G6772823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6252FLK-KS-25
Zoro #
G6772823
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3 in
Outlet Size
4 in
Overall Height
5 5/8 in
Overall Length
5 1/8 in

Details

Body Material
Cast iron
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
250# Flange
Factory Set Pressure
25 psi
Test Lever
Yes
Compliance
Section VIII Air
Disc Material
Stainless Steel
Seat Material
Metal
Temp. Range
-20 Degrees to 406 Degrees F
Application
Air
Standards
ASME Section I Steam and ASME Section VIII, Air, Steam and Gas
Spring Material
Steel

Description

Safety Relief Valve, Body Material Cast Iron, Inlet Type 250# Flange, Outlet Type FNPT, Inlet Size 3 in, Outlet Size 4 in, Factory Set Pressure 25 psi, Disc Material Stainless Steel, Overall Height 5 5/8 in, Application Air, Overall Length 5 1/8 in, Seat Material Metal, Spring Material Steel, Temp. Range -20 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air, Standards ASME Section I Steam and ASME Section VIII, Air, Steam and Gas

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.