Pallet Dolly, 3600 lb., Phenolic

  • Mfr # PDT-4248-6PH

  • Zoro # G6779507


product price:  $431.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
48 in
Overall Width
42 in
Color
Gray
Load Capacity
3,600 lb
Platform Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDT-4248-6PH
Zoro #
G6779507
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
42 in
Platform Length
48 in
Deck LxWxH
48 in x 42 in x 9 in
Platform Height
9 in
Platform Width
42 in
Caster Wheel Dia.
6 in
Caster Wheel Width
2 in
For Minimum Pallet LxW
24 in x 28 in
Center Opening Width
27 in
For Minimum Pallet Length
24 in
For Minimum Pallet Width
28 in
Deck Height
9 in
Minimum Deck Height
9 in
Maximum Deck Height
9 in
Deck Width
42 in
Caster Mounting Plate Size
4 in x 4 1/2 in
Deck Length
48 in
Handle Length
33 in
Center Opening Length
45 in
Caster Mounting Height
7 1/2 in

Details

Color
Gray
Load Capacity
3,600 lb
Item
Open-Deck Steel Pallet Dolly with Handle
Assembled
Yes
Includes
Two Vinyl Handgrips For Comfortable Grip
Platform Material
Steel
Caster Wheel Material
Phenolic
Platform Style
Flush, Open
Caster Wheel Type
Solid
For Use With
Bulk Bins, Containers, Crates, Pallets
Number of Caster Wheels
4
Load Capacity (Lb.)
3600 lb.
Caster Material
Phenolic
Wheel Material
Phenolic
Caster Mounting Type
Plate
Deck Type
Open
Frame Material
Steel
Deck Profile
Flush
Caster Wheel Bearings
Roller
Deck Surface
Smooth
Caster Inside Bolt Hole Spacing
2 1/8 in x 2 1/2 in
Frame Finish
Powder Coated
For Surface Type
Concrete
Non-Marking Rollers
No
Handle Type
T-Shaped
Compatible with Product Type
Bulk Bins, Containers, Crates, Pallets
Weight
82 lb
Adjustment Type
Not Adjustable
For Pallet Type
Closed/Open
Caster Outside Bolt Hole Spacing
3 1/2 in x 4 in
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Caster Brake
Caster/Roller Configuration
(2) Swivel, (2) Axle-Mounted
Includes Towing Hitch
Without Towing Hitch
Caster Frame Material
Steel
Caster/Roller Location
Standard

Description

Pallet Dolly, Load Capacity 3,600 lb, Deck Length 48 in, Deck Width 42 in, Deck Height 9 in, Deck Profile Flush, Deck Surface Smooth, Deck Type Open, For Pallet Type Closed/Open, Center Opening Length 45 in, Center Opening Width 27 in, Maximum Deck Height 9 in, Minimum Deck Height 9 in, Frame Material Steel, Frame Finish Powder Coated, Caster Wheel Dia. 6 in, Caster/Roller Configuration (2) Rigid, (2) Swivel, Color Gray, Overall Length 48 in, Overall Width 42 in

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.