Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Howler Alarm Bell, 60, Plastic, Bracket Mount

  • Mfr # JRHB

  • Zoro # G6779692


product price: $46.79
/ea

Key Features

Housing Material
Plastic
Mounting
Bracket
Diameter
7 in
Decibels
60
For Use With
Mfr. No. WEX01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JRHB
Zoro #
G6779692
UPC #
-
Country of Origin
United Kingdom

Dimensions

Diameter
7 in
Depth
4 in

Details

Item
Howler Alarm Bell
Housing Material
Plastic
Mounting
Bracket
Decibels
60
For Use With
Mfr. No. WEX01
Operating Temp.
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
Yes
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
150 Degrees F
Alarm Type
Sound

Description

Howler Alarm Bell, Alert Type Sound, For Use With Mfr. No. WEX01, Mount Type Bracket, Housing Material Plastic, Includes Mounting Hardware Yes, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.