Thrd Tee, 3M, 304/L, 1-1/2"

  • Mfr # 4307000920

  • Zoro # G6792410


product price:  $60.49
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Size
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000920
Zoro #
G6792410
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Pipe Fitting Connection Type
Threaded
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Specific Pipe Fitting Shape
Tee

Description

The SMITH-COOPER 4307000920 is a 1-1/2" threaded stainless steel tee fitting, rated for connecting pipe runs in a T-shaped configuration based on specifications. Made from 304L stainless steel material, it enables fluid or gas flow at a 90° angle within specified parameters. The threaded connection type allows for easy installation and removal, suitable for corrosion-resistant distribution and process piping applications.

Key Features:

  • Material: 304L stainless steel, providing corrosion resistance and durability.
  • Shape: T-shaped fitting (tee) for joining three pipe runs.
  • Connection Type: Threaded, allowing for secure and removable pipe connections.
  • Size: Nominal pipe size of 1-1/2".
  • Standards: Complies with ASME A182, ASME B16.11, ASME B1.20.1, and ISO 9001:2008.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.