
Thrd Bushing, 3M, 316/L, 1X1/4"
Mfr # 4307001322
Zoro # G6793232
product price:Â $7.29
/ea
Sold in multiples of 2 for $14.58
Key Features
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4307001322
Zoro #
G6793232
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
1" x 1/4"
Pipe Size
1" x 1/4"
Pipe Size (Fittings)
1" x 1/4"
Details
Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Threaded
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Specific Pipe Fitting Shape
Hex Reducing Bushing
Pipe Fitting Connection Type
Threaded
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Description
Thrd Bushing,3M,316/L,1X1/4 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.