Thrd Red Coupling, 3M, 316/L, 2X1-1/4"

  • Mfr # 4307001766

  • Zoro # G6793488


product price:  $47.99
/ea

Key Features

Pipe Size - Pipe Fitting
2" x 1-1/4"
Specific Fitting Shape
Reducer Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Pipe Size
2" x 1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001766
Zoro #
G6793488
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"
Pipe Size
2" x 1-1/4"
Pipe Size (Fittings)
2" x 1-1/4"

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316L Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Standards
ASME A182; ASME B16.11; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
Threaded

Description

Thrd Red Coupling,3M,316/L,2X1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.