
SW Red Coupling, 3M, 316/L, 3/8X1/4"
Mfr # 4307005806
Zoro # G6796050
product price:Â $7.59
/ea
Sold in multiples of 2 for $15.18
Key Features
Pipe Size - Pipe Fitting
3/8" x 1/4"
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4307005806
Zoro #
G6796050
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
3/8" x 1/4"
Outside Dia.
1-1/32"
Details
Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Socket Weld Reducing Coupling
Max. Pressure
3000 psi@150 Degrees F
Max. Steam Pressure
2810 psi@350 Degrees F
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A-182, F304; Dimension conform to ASME B16.11-1996
Description
SW Red Coupling,3M,316/L,3/8X1/4 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.