Aluminum Mobile Work Platform, 2 Steps, No Handrails, 36"D Platform, Serrated Tread

  • Mfr # A010

  • Zoro # G6796535


product price:  $1,111.99
/ea
Free Shipping & Returns

Key Features

Work Platform Item
Single Access Rolling Platform
Platform Height
20 in
Overall Height
1 ft 8 in
Material
Aluminum
Overall Width
27"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A010
Zoro #
G6796535
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
20 in
Overall Height
1 ft 8 in
Overall Width
27"
Platform Depth
35 in
Platform Width
24 in
Base Depth
47 in
Bottom Width
27 in
Step Width
24 in
Step Depth
7 in
Base Width
27 in
Base Length
47 in
Overall Height - Maximum
1.7 ft
Height Adjustability
Fixed Height
Platform Height - Maximum
1.7 ft

Details

Work Platform Item
Single Access Rolling Platform
Item
Mobile Work Platform
Material
Aluminum
Color
Silver
Load Capacity
300 lb
Handrails Included
No
Platform Style
Single Access
Number of Legs
4
Number of Steps
2
Standards
ANSI A14.7, OSHA 1910.27
Ladder Actuation
Tilt and Roll
Step Tread
Serrated
Ladder Tread
Serrated
Climbing Angle
60 Degrees
Finish
Unfinished
Number of Access Sides
1
Weight
38 lb
Assembly
Assembled
Mobility
Rolling
Includes Handrails
Handrails Not Included
Tread Type
Serrated
Use Location
Indoor
Number of Handrails
0
Folding
Not Foldable
Load Capacity - Maximum
300 lb
Locking Mechanism
No Locking Mechanism

Description

Single Access Rolling Platform, Material Aluminum, Platform Style Single Access, Platform Height 20 in, Load Capacity 300 lb, Base Depth 47 in, Bottom Width 27 in, Platform Depth 35 in, Platform Width 24 in, Overall Height 1 ft 8 in, Handrail Height Not Applicable, Number of Legs 4, Number of Steps 2, Step Width 24 in, Step Depth 7 in, Climbing Angle 60 Degrees , Step Tread Serrated, Color Silver, Finish Unfinished, Standards ANSI A14.7, OSHA 1910.27, Handrails Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.