Hex Nipple, 316, 1/4"

  • Mfr # 4321002002

  • Zoro # G6799873


product price:  $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
NPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4321002002
Zoro #
G6799873
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size
1/4"
Pipe Size (Fittings)
1/4"

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
NPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Hex Nipple

Description

Hex Nipple,316,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.