SS, 180Return, 1/2"BSPPx1/4"BSPP
- Mfr # 1862 21 13
- Zoro # G800722932
Key Features
Specifications
Product Information
- MFR #
- 1862 21 13
- Zoro #
- G800722932
- UPC #
- -
- Country of Origin
- France
Dimensions
- Hex Size
- 27 mm
- Overall Length
- 1 7/64 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 1 7/64 in
- Length
- 1 7/64 in
Details
- Specific Fitting Shape
- 180 Degrees Return
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Application
- Air, Non-Potable Water
- Max. Steam Pressure
- 2,176 psi
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Maximum Operating Pressure
- 2,176 psi
- Includes Pre-Applied Thread Sealant
- No
- Material Grade
- 316L
- Side B Thread Type
- BSPP
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPP
Description
The LEGRIS 1862 21 13 is a stainless steel reducing sleeve designed to connect two pipes of different diameters and provides a connection between 1/2 in BSPP Side A and 1/4 in BSPP Side B. Suitable for use in systems conveying air or non-potable water, this fitting enables adaptation of piping to equipment, and is rated for operation at up to 2,176 psi. Its construction from material grade 316L provides corrosion resistance, while its dimensions support applications requiring a 1/2 inch female BSPP connection on Side A and a 1/4 inch female BSPP connection on Side B.
Key Features:
- Material: 316L Stainless Steel for corrosion resistance
- Overall Length: 1 1/16 in
- Fitting Shape: Reducing Sleeve
- Application: Air, Non-Potable Water
- Fitting Side A Gender: Female
- Fitting Side A Nominal Pipe Size: 1/2 in
- Fitting Side A Type: BSPP
- Fitting Side B Gender: Female
- Fitting Side B Nominal Pipe Size: 1/4 in
- Fitting Side B Type: BSPP
- Hex Size: 27 mm
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Max. Steam Pressure: 2,176 psi
- Maximum Operating Pressure: 2,176 psi
- Low Lead Compliance Level: Not Compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.