Hex Nipple, 316, 1/2"

  • Mfr # 4321002006

  • Zoro # G6799919


product price:  $10.35
/ea

Key Features

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
NPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4321002006
Zoro #
G6799919
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
NPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Specific Pipe Fitting Shape
Hex Nipple
Pipe Fitting Connection Type
NPT
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008

Description

The SMITH-COOPER - 4321002006 is a stainless steel hex nipple rated for connecting two female-threaded components within specified parameters using NPT (National Pipe Taper) threads. It features a hexagonal center section that allows for wrenching during installation or removal. Constructed from corrosion-resistant 316/316L stainless steel, this fitting is compatible with piping systems using NPT threads in specified applications.

  • Material: 316/316L stainless steel
  • Connection type: Male NPT threads on both ends
  • Pipe size: 1/2" nominal diameter
  • Fitting shape: Hex nipple with wrenching surface in center
  • Meets standards: ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.