
Hex Nipple, 316, 1"
Mfr # 4321002010
Zoro # G6800077
product price:Â $14.19
/eaKey Features
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
NPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4321002010
Zoro #
G6800077
UPC #
-
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Pipe Size
1"
Details
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
NPT
Basic Pipe Fitting Shape
NIpple
Basic Pipe Fitting Material
Metal
Item
Hex Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Hex Nipple
Description
The SMITH-COOPER - 4321002010 is a hex nipple stainless steel pipe fitting designed for connecting two female-threaded components via NPT threads. It features a hexagonal center section that provides a wrenching surface to facilitate installation and removal. Constructed from 316/316L stainless steel, this fitting is rated for use within specified piping systems.
The fitting size is 1" on both ends.
Key Features:
- Type: Hex nipple with male NPT threads on both ends
- Material: 316/316L stainless steel
- Size: 1" nominal pipe size for both threaded ends
- Connection: National Pipe Thread (NPT) standard
- Hexagonal center section for wrench grip
- Conforms to standards: ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.