Desk Chair Desk Chair, Fabric, Tilt AA Casters, Blu, Adjustable Arms, 19" to 24" Height, Fabric, Blue

  • Mfr # BR-FDHCH-RG-T1-A1-RC-F43

  • Zoro # G6805753


product price:  $335.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Blue
Seat Height Range
19" to 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-FDHCH-RG-T1-A1-RC-F43
Zoro #
G6805753
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
19" to 24"

Details

Office Chair Style
Desk Chair
Arm Style
Adjustable Arms
Seat Material
Fabric
Seat Color
Blue
Back Color
Blue
Backrest
Adjustable Backrest with Lumbar Support
Caster Type
Rolling
Color
Blue
Item
Desk Chair,Fabric,Tilt AA Casters,Blu
Material
Fabric, Polyurethane Foam
Frame Material
Nylon Reinforced Fiberglass
Weight Capacity
300 lb.
Style
Desk Chair

Description

Desk Chair,Fabric,Tilt AA Casters,Blu

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.